Beli test strip di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INDUSTRIAL TEST SYSTEMS Test Strip Chemical Single-Parameter (Strip Uji)Deskripsi:Single-parameter chemical test strips have a reagent applied to a small piece of paper to test for the presence of specific chemicals, bacteria, and pollutants. The paper is applied to the sample and turns color to indicate the presence and level of the substance detected. The paper is then compared to a key to read the results.atribut:
- UNSPSC: 41113035
- Number of tests: 50
- Test Detects For: Chlorine
- Test Form: Strip
- Test Parameter (ppm): 0 to 2000 Chlorine
- Testing Parameters: Chlorine
- Defelsko PosiPatch Standard Magnetic Ring Starter KitDeskripsi:PosiPatch Starter KitStandard Magnetic RingFor use with existing conductivity meters. Try the revolutionary, reusable Bresle Method PosiPatch with a low cost trial pack.The PosiPatch Starter Kit can be purchased with either a Standard or Flexible magnetic ring.Includes: PosiPatch(5) syringes(2) dispensing tips(2) and magnetic ring (Standard or Flexible)atribut:
- Order Code: SSTKITPATCHP
- Compatible for: PosiTector SST
- Background Contamination (mg/m²): <3
- Magnetic Ring Diameter (mm): 66.9
- Patch Diameter (mm): 44.4
- Test Area (mm²): 1250
- Test Volume (ml): 2.5 to 3
- Test Strips Water Test Strip Chlorine (Kertas Uji Klorin)Deskripsi:Alat Strip Test Tes Kualitas Air Water Chlorine klorin
- Hanna Instruments Free Chlorine CheckerDeskripsi:The Hanna Free Chlorine Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine absorbance and ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Free Chlorine Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.
- monotaro.id Lakban OPP 2inch (Solasi / Selotip)Deskripsi:OPP Tape atau yang biasa disebut Lakban adalah pita perekat/lakban paling umum yang sering digunakan untuk pengemasan. Opp Tape banyak digunakan dalam industrial dan office. Opp Tape terbuat dari bahan BOPP (Biaxially Oriented Polypropylene Film) dengan menggunakan lem water based yang kuat, sangat cocok dan bagus untuk digunakan pada karton box, permukaan plastik dan keperluan lainnya.atribut:
- Thickness (micron): 45
- Width (mm): 48
- HOGY MEDICAL One Seal Bagatribut:
- Indicator Discoloration: Eo Gas/Red Color -> Blue Color, Autoclave/Orange Color -> Green Color
- Right And Left Seal Width (mm): 10
- Material: PET (polyethylene terephthalate), paper
- HYDRION Chlorine Test Kit PaperDeskripsi:Hydrion Chlorine Test Kit | Tes Klorin Air | Testkit / Teskit PaperHydrion Chlorine Test Paper merupakan alat test kit untuk pengukur kadar klorin bebas yang sederhana dan mudah untuk digunakan. Alat ini sanggup mengukur dalam range 10-50-100-200 ppm (range konsentrasi 10-200ppm).Cara Pakai:1. Celupkan dalam air yang akan diuji sekitar 1-2 menit.2. Angkat dan lihat perubahan warnanya.3. Bandingkan dengan Color Chart yang tersedia untuk memperkirakan kandungannya.Kapasitas: untuk sekitar 2000 test atau pengujianORIGINAL 100%
- Cole Parmer High-Level Chlorine Test StripsDeskripsi:These strips are perfect for testing the available chlorine in bleach solutions. Check available chlorine at 0, 1000, 2500, 5000, 7500, and 10,000 ppm. Each test takes approximately 30 seconds. Packaged in a vial of 50 strips. Each vial is lined with desiccant to maintain freshness.atribut:
- Test: Chlorine, available
- Measurement Points: 0, 1000, 2500, 5000, 7500, 10000 ppm
- Reagent Platform: Strips
- Tests Per Kit: 50
- Daimaru Lakban OPP (Solasi / Selotip)atribut:
- Thickness (micron): 45
- Width (mm): 48
- MERCK Chlorine Test 0.010-6.00 Mg/L Cl2 Specatribut:
- Packaging: Crates/Boxes Fiber
- AS ONE Water Quality Test Paper (Kertas Uji Kualitas Air)atribut:
- Measurement Range (mg/L): 0, 1, 2, 5, 10, 20, 50/0, 0.15 1.0, 0.3, 1.5, 3.0
- Measurement Item: Nitric acid nitrogen/nitrite nitrogen
- Package Size (mm): 145x105x110
- Measurement Time (s): 30
- Ramway Lithium Batteryatribut:
- Voltage (V): 3.6
- INSTA-TEST Water Test Kit (Uji Kualitas Air)Deskripsi:Multiparameter water-quality test strips and supplies measure specific chemicals commonly found in drinking and well water.atribut:
- UNSPSC: 41113035
- Number of tests: 25
- Parameters Measurements Included: 0 to 10ppm Free Chlorine0 to 10ppm Nitrite0 to 10ppm Total Chlorine0 to 400ppm Total Hardness0 to 50ppm Nitrate4 to 10 pH
- Test Detects For: Free Chlorine; Hardness; Nitrate; Nitrite; pH; Total Chlorine
- Test Form: Strip
- Test Type: Test Strips
- Testing Parameters: Free ChlorineNitrateNitritepHTotal ChlorineTotal Hardness
- Taffware Timer Kitchen Digital Countdown (Pengatur Waktu)Deskripsi:Timer masak dapur ini membuat Anda mudah untuk mengontrol timing waktu memasak, membuat bumbu dapur, ataupun memanggang, sehingga masakan dapat diangkat tepat waktu dan dapat dihidangkan dengan sempurna. Terdapat magnet pada bagian stand sehingga dapat ditempel pada permukaan metal dan juga pintu kulkasatribut:
- Dimensions (cm): 5.7x5.3x1.4
- Battery: 1 x AAA
- Material: Plastik ABS
- SDT Detektor Ultrasonik (Alat Deteksi Gelombang Suara)Deskripsi:LUBEChecker is an ultrasound solution designed to optimize bearing lubrication. This intuitive device ensures bearings receive the right amount of grease at intervals dictated by condition, not run time. LUBEchecker uses LUBESense1, a robust, repeatable sensor built to withstand harsh conditions.Kit Contents• LUBEChecker• LUBESense1• Lube Adaptor• Grease gun attachment• Flat Magnetic Foot• Curved Magnetic Foot• Sensor cable• USB Cable• Headphones• Screwdriver• 2 AA Batteries• Carrying caseatribut:
- ADC Resolution (bit): 12
- Display: 160x128 pixels Color OLED
- Function: Ultrasound measurement device
- Housing Material: ABS
- IP Rating: IP42
- Keyboard: 5 function keys
- Measurement Bandwidth (kHz): 35 to 42
- Measuring Range (dBµV): -6 to 99.9 (reference 0 dB = 1 µV)
- RMS Period Time (ms): 250 (main screen) / 3000 (bar graph)
- Resolution (digits): 0.1
- Sampling Frequency (kHz/ksps): 64
- Signal Amplification (dB): 30 to 102 by step of 6dB
- Standards: EN 61326-1:2013, EN 55011:2016 + A1:2017, EN 61000-4-2:2009, EN 61000-4-3:2006 + A1:2008 + IS1:2009 +A2:2010
- AMTAST Tester PH ORP Chlorine TesterDeskripsi:Pengukur Kualitas Air | Tester PH ORP Chlorine Tester AMT26 By AmtastTester PH ORP Chlorine Tester AMT26 By Amtast merupakan Alat Kualitas air portable untuk dapat mengukur baik asam dan basa (pH), beserta kandungan ORPnya yang sekaligus untuk mengukur kandungan klorin pada air.atribut:
- Accuracy: 3%; 0.02ph, 2mv
- Dimensions (mm): 42x33x183
- Humidity (%RH): 85
- Operating Temperature (°C): 0 to 50
- Power: 4x AAA Batteries
- Range: FCL/TCL: 0~3.50ppm; pH: -2.00~16.00; ORP: -1999~ +1999mv (optional ORP probe)
- Resolution: 0.01ppm; 0.01pH; 1mv
- Sample (ml): 5
Daftar Harga test strip Terbaru October 2026
| INDUSTRIAL TEST SYSTEMS Test Strip Chemical Single-Parameter (Strip Uji) | Rp239.900 |
| Defelsko PosiPatch Standard Magnetic Ring Starter Kit | Rp12.999.900 |
| Test Strips Water Test Strip Chlorine (Kertas Uji Klorin) | Rp98.900 |
| Hanna Instruments Free Chlorine Checker | Rp639.900 |
| STANLEY Insulated Screwdriver Slotted (Obeng Isolasi) | Rp56.900 |
| monotaro.id Lakban OPP 2inch (Solasi / Selotip) | Rp6.900 |
| Nissan Chemical Industries Litmus Paper Residual Chlorine Aqua Check (Kertas Lakmus) | Rp7.199.900 |
| HOGY MEDICAL One Seal Bag | Rp2.699.900 |
| HYDRION Chlorine Test Kit Paper | Rp319.900 |
| Cole Parmer High-Level Chlorine Test Strips | Rp6.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/4xP109522177-1.jpg)

/jqP108421710-1.jpg)

/pqP104802926-1.jpg)
/odP108166877-19.jpg)
/d1P103490469-1.jpg)


/P101545837-4.jpg)
/c4P103496436-1.jpg)

/lsP108284784-1.jpg)

/gyP109513610-1.jpg)
/mvP107922823-2.jpg)
/jzP112061719-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)